Underground Enclosure With Lid, Tier 22, Marking: "Traffic Signal", 13 x 24 x 12"

Item #: 0040007

Cat #: 13241124

UPC: 800246077596

Company wide:
0 in stock
Documents & Guides
Underground Enclosure With Lid, Tier 22, Marking: "Traffic Signal", 13 x 24 x 12 Inch, Polymer Concrete

Overview

Underground Enclosure With Lid, Tier 22, Marking: "Traffic Signal", 13 x 24 x 12 Inch, Polymer Concrete

Christy® concrete enclosures deliver reliable, cost effective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter

boxes and vaults to the utility market for over 40 years.

Also known as: 800246077596, 13241124, OLD13241124

Specifications

Material: Polymer Concrete
Height: 24 in
Width: 13 in
Depth: 12 in
Material: Polymer Concrete
Width: 13 in
Height: 24 in
Depth: 12 in