Inlet With Cover

Item #: 0039976

Cat #: 66W75

UPC: 078477519226

$ 243.16 EA
Company wide:
2 in stock
20 Amp, 250 Volt, 3 Phase, NEMA L15-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow

Overview

20 Amp, 250 Volt, 3 Phase, NEMA L15-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow

20 Amp, 250 Volt, 3 Phase, NEMA L15-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow

Also known as: 078477519226, 66W75, LEV66W75

Specifications

IP/NEMA Rating: IP66
Type: Cover, Inlet
Amps: 20
NEMA Configuration: L15-20P
Color: Yellow
IP/NEMA Rating: IP66
Amps: 20
Color: Yellow
Type: Cover, Inlet
NEMA Configuration: L15-20P