PB Enclosure

Item #: 0039951

Cat #: E9PBGSS

UPC: 783510101527

$ 1069.85 EA
Company wide:
0 in stock
30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X, 9PB x 22.5mm, SS Type 304

Overview

30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X, 9PB x 22.5mm, SS Type 304

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510101527, E9PBGSS, HOFE9PBGSS

Features & Benefits

  • Prepunched 30.5mm or 22.5mm holes
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 3 in
Height: 9.500 in
Width: 8.500 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 9.500 in
Material: Stainless Steel 304
Depth: 3 in
Width: 8.500 in
Finish: Brushed #4