Company wide:
0
in stock
Documents & Guides
No Documents Available
MICRO FE-MLS4RB-1011 SCAN
RECEIVER
Overview
MICRO FE-MLS4RB-1011 SCAN
RECEIVER
Also known as: FEMLS4RB1011, MICFEMLS4RB1011
Specifications
| Knockout Diameter: | 1/2 in, 21/32 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Diameter: | 4 in |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 1/2 in, 21/32 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Diameter: | 4 in |