Locking Duplex Outlet, Watertight and Dust-Tight, 15A

Item #: 0039913

Cat #: 85W47-D

UPC: 078477518786

$ 195.67 EA
Company wide:
0 in stock
Documents & Guides
Locking Duplex Outlet, Watertight and Dust-Tight, Industrial Grade, 15A, 125V, NEMA L5-15, 2P3W Grounding, Yellow

Overview

Locking Duplex Outlet, Watertight and Dust-Tight, Industrial Grade, 15A, 125V, NEMA L5-15, 2P3W Grounding, Yellow

15 Amp, 125 Volt, NEMA L5-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Duplex Outlet, Yellow

Also known as: 078477518786, 85W47-D, LEV85W47D

Specifications

Gangs: 2
Type: Weatherproof, Outlet, Duplex
Material: Valox
Amps: 15
NEMA Configuration: L5-15R
Gangs: 2
Material: Valox
NEMA Configuration: L5-15R
Type: Weatherproof, Outlet, Duplex
Amps: 15