FD Device Box, 1-Gang, (1) 3/4" Hub, Stainless Steel

Item #: 0039860

Cat #: S60700FD00

UPC: 847656001377

$ 253.50 EA
Company wide:
18 in stock
FD Device Box, 1-Gang, (1) 3/4 Inch Hub, Box Depth: 2.69", Stainless Steel

Overview

FD Device Box, 1-Gang, (1) 3/4 Inch Hub, Box Depth: 2.69", Stainless Steel

Calbrite's products are manufactured in type 316 stainless steel for increased corrosion resistance, and polished with standard “brite” finish to increase corrosion resistance and aesthetic appearance.

Also known as: 847656001377, S60700FD00, CLBS60700FD00

Specifications

Material: Stainless Steel
Gangs: 1
Depth: 2.690 in
Hub Diameter: 3/4 in
Number of Hubs: 1
Material: Stainless Steel
Depth: 2.690 in
Number of Hubs: 1
Gangs: 1
Hub Diameter: 3/4 in