Time Switch, 24-Hour, SPST, NEMA 3R, 40A, 120-277V

Item #: 0039828

Cat #: E101B

UPC: 786261824011

$ 408.58 EA
Company wide:
19 in stock
Documents & Guides
Time Switch, 24-Hour, SPST, NEMA 3R, 1-Channel, 40 Amp, 120-277 Volt

Overview

Time Switch, 24-Hour, SPST, NEMA 3R, 1-Channel, 40 Amp, 120-277 Volt

24 Hour Digital 1 Channel 40A 120-277V SPST Indoor/Outdoor Plastic Enclosure

Also known as: 786261824011, E101B, TRKE101B

Specifications

Range: 24 hr
Type: SPST, Electronic
Poles: 1
Amps: 40
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Range: 24 hr
Poles: 1
Volts AC Range: 120 - 277
Type: SPST, Electronic
Amps: 40
IP/NEMA Rating: NEMA 3R