Switch, Medium Duty, Pin Plunger, Sealed, 15A, 250VAC, 1PDT

Item #: 0039822
Cat #: BZE62RQ
UPC: 78454921240
Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Medium Duty, Pin Plunger, Sealed, 15 Amp, 250 Volt AC, 1-Pole Double Throw

Overview

Switch, Medium Duty, Pin Plunger, Sealed, 15 Amp, 250 Volt AC, 1-Pole Double Throw
Also known as: 78454921240, BZE62RQ, MICBZE62RQ

Specifications

Type: Switch, Pin Plunger, Medium Duty
Mounting: Surface
Poles: 1
Amps: 15
Volts AC: 250
Type: Switch, Pin Plunger, Medium Duty
Poles: 1
Volts AC: 250
Mounting: Surface
Amps: 15

Customer Reviews

No reviews for this product
(0)