9" Wood Cutting Reciprocating Saw Blade

Item #: 0039816

Cat #: DWA4169

UPC: 885911329965

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, Wood Cutting, 2X Long Life, Blade Length: 9", TPI: 6, Blade Type: Taper, 5 Pack.

Overview

Reciprocating Saw Blade, Wood Cutting, 2X Long Life, Blade Length: 9", TPI: 6, Blade Type: Taper, 5 Pack.

Featuring a tall, high-speed strip that helps to reduce breakage while maximizing tooth life, DEWALT 2X long life™ wood cutting reciprocating saw blades use a patented extra-sharp tooth design to deliver fast cuts. An aggressive shank angle helps to increase tooth contact, and a specially formulated anti-stick coating minimizes friction and gum-up.

Also known as: 885911329965, DWA4169, DEWDWA4169

Features & Benefits

  • Taller high speed steel strip reduces breakage and maximizes tooth durability and life
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Wood cutting demolition blades are used by framers for cutting still plates when a straight cut is imperative

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in