Switch Toggle SP 15A 120V Grd LA

Item #: 0039808

Cat #: 1301-7LA

UPC: 032664750892

$ 1.08 EA
Company wide:
1,598 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate

Standard Grade toggle and decorator switches

Also known as: 032664750892, 1301-7LA, CWD13017LA

Specifications

Mounting: Flush, Wall
Color: Light Almond
Material: Polycarbonate
Poles: 1
Amps: 15
Mounting: Flush, Wall
Material: Polycarbonate
Amps: 15
Color: Light Almond
Poles: 1