20A Power Pack for Occupancy Sensors

Item #: 0039760

Cat #: OPP20-RD4

UPC: 078477634028

$ 87.10 EA
Company wide:
63 in stock
Documents & Guides
20A Power Pack for Occupancy Sensors Features Include Auto ON, Manual ON, Local Switch, Photocell, Latching Relay; Line Voltage Input: 120/208/220/230/240/277V, 50/60Hz; Low Voltage:(24VDC)Input-2mA, Output-225mA. Housing: 1/2" Threaded Nipple w/Locknut (fits on or in a 4" Square Box), RoHS Compliant, Title 24 Compliant, ASHRAE 90.1 Compliant, Gray

Overview

20A Power Pack for Occupancy Sensors Features Include Auto ON, Manual ON, Local Switch, Photocell, Latching Relay; Line Voltage Input: 120/208/220/230/240/277V, 50/60Hz; Low Voltage:(24VDC)Input-2mA, Output-225mA. Housing: 1/2" Threaded Nipple w/Locknut (fits on or in a 4" Square Box), RoHS Compliant, Title 24 Compliant, ASHRAE 90.1 Compliant, Gray

The Leviton OPP20 Super Duty Power Pack is the first power pack designed to control virtually any lighting or receptacle circuit load to meet today’s challenges for solid state lighting control and tougher code requirements for unmatched performance and durability. The Power Pack models are cost-effective with simplified energy management tools for daylight harvesting and energy management.

Also known as: 078477634028, OPP20-RD4, LEVOPP20RD4

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 120, 277, 240
Color: Gray
Wattage: 5.400
Volts DC: 24
Volts AC: 120, 277, 240
Wattage: 5.400
Mounting: Fixture
Color: Gray