1/4" X 1-1/4" FUSE BLOCK W/ LIGHT

Item #: 0039756

Cat #: XBUT6FBNL250

UPC: 782116905287

$ 29.84 EA
Company wide:
39 in stock
Documents & Guides
Eaton XB IEC terminal block, Fuse Terminal Blocks with LED 110-250V, 0.5-2.5 mA, Black, 8 AWG/6 mm2 maximum wire

Overview

Eaton XB IEC terminal block, Fuse Terminal Blocks with LED 110-250V, 0.5-2.5 mA, Black, 8 AWG/6 mm2 maximum wire

EatonÆs?robust line of XB IEC terminal blocks are designed?for prolonged life under harsh conditions. This comprehensive portfolio comes complete with?universal accessories across three connection technologies û screw, spring cage and?insulation?displacement?connection (IDC) û reducing inventory and logistic costs.?With space savings in mind,?the?terminal blocks?are?small,?adjustable?and provide?maximum flexibility and easy?installation.

Also known as: 782116905287, XBUT6FBNL250, CUTXBUT6FBNL250

Specifications

Type: Terminal Block
Amps: 10
Color: Black
Volts AC: 400
Type: Terminal Block
Color: Black
Amps: 10
Volts AC: 400