18 AWG TFFN, Brown, 1000'

Item #: 0039746

Cat #: 18TFFNSTRBROX1000

UPC:

Company wide:
0 in stock
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown, 1000 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Brown, 1000 ft. Reel.
Also known as: 18TFFNSTRBROX1000

Specifications

Color: Brown
Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Color: Brown
Length: 1000 ft
Volts AC: 600
Jacket: Nylon
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Stranded