Switch, Basic, Overtravel Plunger, 15A, 250VAC, 1PDT, Panel Mount

Item #: 0039739

Cat #: BZ2RQ68

UPC: 78454916820

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Basic, Overtravel Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Panel Mount, Screw Terminals

Overview

Switch, Basic, Overtravel Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Panel Mount, Screw Terminals
Also known as: 78454916820, BZ2RQ68, MICBZ2RQ68

Specifications

Type: Switch, Overtravel Plunger
Mounting: Panel
Poles: 1
Amps: 15
Material: Plastic
Volts AC: 250
Type: Switch, Overtravel Plunger
Poles: 1
Material: Plastic
Mounting: Panel
Amps: 15
Volts AC: 250

Customer Reviews

No reviews for this product
(0)