Switch, Premium, Overtravel Plunger, Manual Reset, Solder Terminals

Item #: 0039696

Cat #: BZRQ1X

UPC: 784549150401

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Premium, Overtravel Plunger, Manual Reset, 15 Amp, 250 Volt AC, Solder Terminals

Overview

Switch, Premium, Overtravel Plunger, Manual Reset, 15 Amp, 250 Volt AC, Solder Terminals
Also known as: 784549150401, BZRQ1X, MICBZRQ1X

Specifications

Type: Switch, Overtravel Plunger
Mounting: Panel
Poles: 2
Amps: 15
Material: Plastic
Volts AC: 250
Type: Switch, Overtravel Plunger
Poles: 2
Material: Plastic
Mounting: Panel
Amps: 15
Volts AC: 250