Photoelectric Sensor, Retroreflective, 20-132VAC, 15-30VDC

Item #: 0039636

Cat #: 14150ALS2350

UPC: 786685879338

$ 277.28 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Retroreflective, 6.6 Foot (4.5 M) Sensing Range, Visible Red Beam, 20 - 264 Volt AC, 15-30 Volt DC, 4-Pin, Micro AC, Connector, NPN And PNP Output, Forward Viewing

Overview

Photoelectric Sensor, Comet Series, Retroreflective, 6.6 Foot (4.5 M) Sensing Range, Visible Red Beam, 20 - 264 Volt AC, 15-30 Volt DC, 4-Pin, Micro AC, Connector, NPN And PNP Output, Forward Viewing
Also known as: 786685879338, 14150ALS2350, CUT14150ALS2350

Specifications

Type: Retroreflective, Photoelectric
Length: 6.500 ft
Volts DC Range: 15 - 30
Volts AC Range: 20 - 132
Type: Retroreflective, Photoelectric
Volts DC Range: 15 - 30
Length: 6.500 ft
Volts AC Range: 20 - 132