Mini-Com®, TX6A®, Jack Module, White

Item #: 0039613

Cat #: CJ6X88TGWH

UPC: 074983634385

$ 26.54 EA
Company wide:
190 in stock
Mini-Com®, TX6A®, Category 6A, RJ45 Modular Jack, 8POS, 1 PORT, White

Overview

Mini-Com®, TX6A®, Category 6A, RJ45 Modular Jack, 8POS, 1 PORT, White

The Mini-Com® Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates.

Also known as: 074983634385, CJ6X88TGWH, PDTCJ6X88TGWH

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 6A
Mounting: Snap In
Connector Type: CAT 6A
Color: White