365-Day Astronomic Time Switch, 16 Circuit, SPDT, 120-277V

Item #: 0039602

Cat #: ET91615CR

UPC: 078275124943

$ 4653.62 EA
Company wide:
0 in stock
365-Day Astronomic Time Switch, 16-Circuit, SPDT, 120-277 Volt, 30 Amp, with Ethernet in a Type 3R Steel Enclosure

Overview

365-Day Astronomic Time Switch, 16-Circuit, SPDT, 120-277 Volt, 30 Amp, with Ethernet in a Type 3R Steel Enclosure
Also known as: 078275124943, ET91615CR, IMTET91615CR

Specifications

Type: Astronomic, Timer
Volts AC: 120, 277
Amps: 30
IP/NEMA Rating: NEMA 3R
Range: 7 - 365 Day
Type: Astronomic, Timer
Amps: 30
Range: 7 - 365 Day
Volts AC: 120, 277
IP/NEMA Rating: NEMA 3R