18 AWG TFFN, Purple, 1000'

Item #: 0039591

Cat #: 18TFFNSTRPURX1000

UPC:

Company wide:
0 in stock
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Purple, 1000 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Purple, 1000 ft. Reel.
Also known as: 18TFFNSTRPURX1000

Specifications

Gauge: 18 AWG
Color: Purple
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Length: 1000 ft
Volts AC: 600
Jacket: Nylon
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded