CORK/RIBBED NEOPRENE PAD, 4" X 36"

Item #: 0039558

Cat #: CNP-4X36

UPC: 782051306378

$ 489.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series ribbed neoprene steel vibration pad, Air conditioner, cooling towers, compressors, fans, 3/16" deflection, 5400 lbs load cap, Oil-resistant neoprene, Non-skid, CNP type-cork and ribbed neoprene vibration pad

Overview

Eaton B-Line series ribbed neoprene steel vibration pad, Air conditioner, cooling towers, compressors, fans, 3/16" deflection, 5400 lbs load cap, Oil-resistant neoprene, Non-skid, CNP type-cork and ribbed neoprene vibration pad

Vibration isolation pads have a variety of industrial and non-industrial applications to help reduce shock and noise.

Also known as: 782051306378, CNP-4X36, BLICNP4X36

Specifications

Depth: 4 in
Material: Cork, Neoprene
Mounting: Surface
Height: 1 in
Width: 36 in
Depth: 4 in
Mounting: Surface
Width: 36 in
Material: Cork, Neoprene
Height: 1 in