Generator, Standby, 30kW, 120/240VAC, 125A, 1PH, Protector Series

Item #: 0039557

Cat #: RG03015ANAX

UPC: 696471617412

Company wide:
0 in stock
Documents & Guides
30kW, Liquid Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Aluminum Enclosure. Fuel Type: Natural gas, propane vapor. Sound Rating: 67dB. Battery Type: Group 26, 12V 525cca, H x W x L: 33.5" x 62.2" x 29". Meets EPA Emission Regulations. Not for sale in CA / MA. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***

Overview

30kW, Liquid Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Aluminum Enclosure. Fuel Type: Natural gas, propane vapor. Sound Rating: 67dB. Battery Type: Group 26, 12V 525cca, H x W x L: 33.5" x 62.2" x 29". Meets EPA Emission Regulations. Not for sale in CA / MA. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***

The Protector Series is a full line of automatic backup generator systems that power essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption. These features combined with Generac’s 55-year history of design, engineering and manufacturing excellence makes a Protector Series generator not only the best choice, but the only choice when it comes to investing in a backup power solution.

Also known as: 696471617412, RG03015ANAX, GPSRG03015ANAX

Specifications

Wattage: 30 kW
Amps: 125
Type: Liquid Cooled
Volts AC: 120, 240
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Wattage: 30 kW
Type: Liquid Cooled
Mounting: Pad
IP/NEMA Rating: NEMA 3R
Amps: 125
Volts AC: 120, 240
Standards: California Proposition 65