4' Wire Guard, White

Item #: 0039524

Cat #: WG/SSF-4FT-B

UPC: 662400106647

$ 40.66 EA
Company wide:
46 in stock
Documents & Guides
4 Ft. White Wire Guard for Use w/SSF Series Only

Overview

4 Ft. White Wire Guard for Use w/SSF Series Only
Also known as: 662400106647, WG/SSF-4FT-B, METWGSSF4FTB

Specifications

Length: 4 ft, 48 in
Color: White
Length: 4 ft, 48 in
Color: White