Toggle Switch, SPDT, Momentary

Item #: 0039470

Cat #: 930001N

UPC: 036283001564

$ 27.39 EA
Company wide:
44 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, SPDT, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPDT, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

McGill full-size, single pole toggle switches, 15 Amp, 125 Vac, 10 Amp, 250 Vac,3/4 HP, 120-240 Vac, SPDT Poles, Screw Terminal, Circuitry (ON) OFF (ON)

Also known as: 036283001564, 930001N, MCG930001N, Spdt spring return to center

Specifications

Type: Toggle Switch, SPDT, Momentary
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPDT, Momentary
Color: Metallic
Poles: 1
Amps: 10, 15
Volts AC: 120, 240