Toggle Switch, SPDT, Maintained

Item #: 0039466

Cat #: 910001N

UPC: 036283001502

$ 17.53 EA
Company wide:
13 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, SPDT, Maintained Contact, Circuit Functions: On Off On, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPDT, Maintained Contact, Circuit Functions: On Off On, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

90 series single pole toggle switches are available in 10, 15 and 20 A electrical ratings to meet a variety of requirements. The 90 series are ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. These are ideal for use in Marine, food service, generator, industrial control and office automation markets. VAC rated switches also suitable for low voltage VDC applications.

Also known as: 036283001502, 910001N, MCG910001N, lr 39145, e60272 lr39145, rocker switch e60272 lr39145, e 60272 lr 39145

Specifications

Type: Toggle Switch, SPDT, Maintained
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPDT, Maintained
Color: Metallic
Poles: 1
Amps: 10, 15
Volts AC: 120, 240