Toggle Switch, SPST, Maintained, 10/15A, 125/250V

Item #: 0039465

Cat #: 900003N

UPC: 036283001496

$ 12.98 EA
Company wide:
1 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".

McGill full-size, single pole toggle switches, 20 Amp, 125 Vac, 12 Amp, 250 Vac,1 HP, 120-240 Vac, SPST Poles, 1/4 IN Q.C. Terminal, Circuitry ON -- OFF

Also known as: 036283001496, 900003N, MCG900003N

Specifications

Type: Toggle Switch, SPST, Maintained
Color: Metallic
Volts AC: 120, 240
Amps: 12, 20
Poles: 1
Type: Toggle Switch, SPST, Maintained
Volts AC: 120, 240
Poles: 1
Color: Metallic
Amps: 12, 20