Toggle Switch, SPST, Maintained

Item #: 0039464

Cat #: 900001N

UPC: 036283001472

$ 15.08 EA
Company wide:
52 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

90 series single pole toggle switches are available in 10, 15 and 20 A electrical ratings to meet a variety of requirements. The 90 series are ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. These are ideal for use in Marine, food service, generator, industrial control and office automation markets. VAC rated switches also suitable for low voltage VDC applications.

Also known as: 036283001472, 900001N, MCG900001N

Specifications

Type: Toggle Switch, SPST, Maintained
Color: Metallic
Volts AC: 120, 240
Amps: 12, 20
Poles: 1
Type: Toggle Switch, SPST, Maintained
Volts AC: 120, 240
Poles: 1
Color: Metallic
Amps: 12, 20