Toggle Switch, SPST, Maintained

Item #: 0039406

Cat #: 41250004N

UPC: 036283001441

$ 27.60 EA
Company wide:
6 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 8 Amp @ 125V AC, 4 Amp @ 250V AC. Metallic Toggle, 6" Wire Lead Terminals. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 8 Amp @ 125V AC, 4 Amp @ 250V AC. Metallic Toggle, 6" Wire Lead Terminals. Mounting: Bushing, 15/32".

4125/90 Series Single Pole Toggle Switches are available in 10, 15 and 20 Amp�electrical ratings to meet a variety of requirements. Both single throw and double throw versions are available. The 4125/90 Series are ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. These are ideal for use in Marine, food service, generator, industrial control and office automation markets. They are Vac rated switches also suitable for low voltage Vdc applications.

Also known as: 036283001441, 41250004N, MCG41250004N

Specifications

Type: Toggle Switch, SPST, Maintained
Amps: 4, 8
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPST, Maintained
Color: Metallic
Poles: 1
Amps: 4, 8
Volts AC: 120, 240