Protect-O-Sleeve, F96T12 Lamp, Clear

Item #: 0039381
Cat #: 2263
UPC: 036283290340
$ 9.93 EA
Company wide:
62 in stock
Documents & Guides
Tube Guard with 2 Caps, Color: Clear, Length: 96 in. For use with F-96, T-12 Lamps.

Overview

Tube Guard with 2 Caps, Color: Clear, Length: 96 in. For use with F-96, T-12 Lamps.
McGill® Protect-O-Sleeves encase existing fluorescent tubes to insulate and improve lighting efficiency at low temperatures. The high tensile, polycarbonate strength protects people, equipment, and products.
Also known as: 036283290340, 2263, MCG2263

Specifications

Color: Clear
Length: 8 ft
Shape: T12 (Tubular)
Type: Lamp Guard
Color: Clear
Shape: T12 (Tubular)
Length: 8 ft
Type: Lamp Guard

Customer Reviews

No reviews for this product
(0)