String Light, 100', 200W, 120V, Yellow

Item #: 0039375

Cat #: 2252-0007

UPC: 036283291088

Company wide:
0 in stock
Documents & Guides
String Light, 100', 200W, 120V, Yellow

Overview

String Light, 100', 200W, 120V, Yellow
Also known as: 036283291088, 2252-0007, MCG22520007, penguins

Specifications

Length: 100 ft
Type: Strip Fixture
Volts AC: 120
Wattage: 200
Color: Yellow
Length: 100 ft
Volts AC: 120
Color: Yellow
Type: Strip Fixture
Wattage: 200