Lamp Changer Pole

Item #: 0039352

Cat #: 160P

UPC: 036283277501

$ 59.48 EA
Company wide:
0 in stock
Documents & Guides
Lamp Changer Pole, Interchangeable, Wood Insulated Steel, 5ft. Section

Overview

Lamp Changer Pole, Interchangeable, Wood Insulated Steel, 5ft. Section

McGill™ Incandescent Lamp Changers have rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms

Also known as: 036283277501, 160P, MCG160P

Specifications

Length: 5 ft
Length: 5 ft