SJOOW Portable Cord, 10/3, Black, Cut to Length

Item #: 0039313

Cat #: 103SJOOW

UPC: 980130403707

Company wide:
0 in stock
Documents & Guides
Portable Cord, SJOOW / SJOW, 10 AWG, 3 Conductor, Black, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant, Cut to Length

Overview

Portable Cord, SJOOW / SJOW, 10 AWG, 3 Conductor, Black, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant, Cut to Length

SJOOW stands for: S = Service Cord (600 Volts) J = Junior Service Cord (300 Volts) OO = Oil Resistant both inside insulation and outside jacket. W = CSA designation for weather/water resistance.

Also known as: 980130403707, 103SJOOW

Specifications

Gauge: 10 AWG
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Stranding: Stranded
Insulation: Synthetic Rubber
Jacket: Thermoset CPE
Gauge: 10 AWG
Conductors: 3
Color: Black
Stranding: Stranded
Jacket: Thermoset CPE
Volts AC: 300
Material: Copper
Length: Cut to Length
Insulation: Synthetic Rubber