Toggle Switch, DPDT, Momentary

Item #: 0039246

Cat #: 01210004N

UPC: 036283000901

$ 20.84 EA
Company wide:
363 in stock
Documents & Guides
Toggle Switch, Bat Handle Type, DPDT, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, DPDT, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

0121/0140 Series Multi-Pole Toggle Switches, 15 Amp, 2 Poles, DPDT Poles, ScrewTerminal, Circuitry (ON) OFF (ON)

Also known as: 036283000901, 01210004N, MCG01210004N

Specifications

Type: Toggle Switch, DPDT, Momentary
Poles: 2
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Type: Toggle Switch, DPDT, Momentary
Amps: 10, 15
Volts AC: 120, 240
Poles: 2
Color: Metallic