Toggle Switch, DPST, Maintained

Item #: 0039243

Cat #: 01210001N

UPC: 036283000871

$ 24.30 EA
Company wide:
56 in stock
Documents & Guides
0121/0140 Series Multi-pole Toggle Switches, 15 Amp, 125 Vac 10 Amp, 250 Vac 3/4 HP, 2 Poles, DPST Poles, Screwterminal

Overview

0121/0140 Series Multi-pole Toggle Switches, 15 Amp, 125 Vac 10 Amp, 250 Vac 3/4 HP, 2 Poles, DPST Poles, Screwterminal

0121 series multi-pole toggle Switch full-size, single pole toggle switches. 0121 series ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. Ideal for use in marine, food service, generator, industrial control and office automation markets. Suitable for use in low voltage VDC applications.

Also known as: 036283000871, 01210001N, MCG01210001N

Specifications

Type: Toggle Switch, DPST, Maintained
Poles: 2
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Type: Toggle Switch, DPST, Maintained
Amps: 10, 15
Volts AC: 120, 240
Poles: 2
Color: Metallic