Pushbutton Switch, 125/250 VAC, 15/10 A, SPST

Item #: 0039231

Cat #: 100N

UPC: 036283001397

$ 21.16 EA
Company wide:
2 in stock
Documents & Guides
Momentary Contact Pushbutton Switches, SPST Poles, 15 Amp, 125 Vac, 10 Amp, 250 Vac, Terminal Type, Screw

Overview

Momentary Contact Pushbutton Switches, SPST Poles, 15 Amp, 125 Vac, 10 Amp, 250 Vac, Terminal Type, Screw

McGill full-size, switches are available in several electrical ratings to meet a variety of requirements. Ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life.

Also known as: 036283001397, 100N, MCG100N

Specifications

Type: SPST, Momentary, Pushbutton
Volts AC: 120, 277
Color: Black
Poles: 1
Amps: 15
Material: Plastic
Type: SPST, Momentary, Pushbutton
Color: Black
Amps: 15
Volts AC: 120, 277
Poles: 1
Material: Plastic