5" Double Sided Flush Cut Saw

Item #: 0039209

Cat #: DWHT20541

UPC: 076174205411

Company wide:
0 in stock
Documents & Guides
Flush Cut Saw, Blade Length: 5", Points Per Inch: 23, TPI: 22, Handle Length: 6.5", Flexible Blade, Double Sided.

Overview

Flush Cut Saw, Blade Length: 5", Points Per Inch: 23, TPI: 22, Handle Length: 6.5", Flexible Blade, Double Sided.

The DEWALT flush cut saw's design allows inside cuts to be made to the left or to the right. Two cutting surfaces, a flexible blade and 23 point tooth geometry makes quick and clean cuts on the pull stroke.

Also known as: 076174205411, DWHT20541, DEWDWHT20541

Specifications

Type: Flush Saw
Length: 5 in
Type: Flush Saw
Length: 5 in