Fuse, 5 Amp Fast-Acting Midget, Glass, 13/32" x 1-1/2", 32V

Item #: 0039204

Cat #: AGU-5

UPC: 051712704250

$ 4.37 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Fast-Acting Ferrule Fuse, 13/32" x 1-1/2", Midget, 32V, Glass Tube, Nickel-Plated Brass Ferrules

Overview

5 Amp Fast-Acting Ferrule Fuse, 13/32" x 1-1/2", Midget, 32V, Glass Tube, Nickel-Plated Brass Ferrules
Also known as: 051712704250, AGU-5, BUSAGU5

Specifications

Speed: Fast Acting
Amps: 5
Type: Fuse, Electronic
Class: Midget
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 5
Class: Midget