15 Inch Panel Saw

Item #: 0039187

Cat #: DWHT20544L

UPC: 076174205442

Company wide:
0 in stock
Documents & Guides
15" Panel Saw, Blade Length: 15", Handle Length: 6.5".

Overview

15" Panel Saw, Blade Length: 15", Handle Length: 6.5".

The DEWALT Standard Panel Saw is designed for efficiency and comfort. ToughCoat™ coating reduces drag while cutting. A three sided tooth design cuts up to 50% faster than traditional handsaws. Induction-hardened teeth remain sharp for long life.

Also known as: 076174205442, DWHT20544L, DEWDWHT20544L

Features & Benefits

  • Three sided tooth cuts up to 50% faster than traditional handsaws
  • Induction-hardened teeth stay sharp for long life
  • ToughCoat™ long-lasting, low-friction coating for less drag
  • DEWALT product

Specifications

Length: 6 1/2 in
Type: Panel Saw
Length: 6 1/2 in
Type: Panel Saw