Wiremold 10 Foot Ivory Latching Raceway

Item #: 0038971

Cat #: PN03L10V

UPC: 786776168907

$ 2.74 FT
Company wide:
0 in stock
Wiremold PN03L10V 10FT Ivory Latching Raceway

Overview

Wiremold PN03L10V 10FT Ivory Latching Raceway

One-piece latching raceway with co-extruded hinge and adhesive bakcing. Available in 10' (3.0m) lengths.

Also known as: 786776168907, PN03L10V, WMDPN03L10V

Specifications

Color: Ivory
Material: PVC
Length: 10 ft
Color: Ivory
Length: 10 ft
Material: PVC