5" Deep Cone Reflector Trim

Item #: 0038933

Cat #: 206BWH

UPC: 661209007643

Company wide:
0 in stock
Documents & Guides
5" Deep Cone Reflector Trim

Overview

5" Deep Cone Reflector Trim
Also known as: 661209007643, 206BWH, JUN206BWH

Specifications

Color: Black, White
Diameter: 5 in
Type: Cone Trim
Color: Black, White
Type: Cone Trim
Diameter: 5 in