LED Floodlight, 13W, Bronze

Item #: 0038912

Cat #: HBLED13DCA

UPC: 019813029832

$ 515.41 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, 13 Watt, Die Cast Aluminum, Bronze

Overview

LED Floodlight, 13 Watt, Die Cast Aluminum, Bronze
Also known as: 019813029832, HBLED13DCA, RABHBLED13DCA

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 724
Wattage: 13
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 724