Current Limiting Telecommunication Fuse, 60 A, 170 VDC, 100 kAIC In

Item #: 0038805

Cat #: TPS-60

UPC: 051712197090

$ 77.02 EA
Company wide:
0 in stock
Documents & Guides
Current Limiting Telecommunication Fuse, 60 A, 170 VDC, 100 kAIC Interrupt, Ferrule End Terminal

Overview

Current Limiting Telecommunication Fuse, 60 A, 170 VDC, 100 kAIC Interrupt, Ferrule End Terminal

Eaton Bussmann TPA series power distribution, non-indicating fuses are specifically designed to meet the unique needs of DC power distribution systems.

Also known as: 051712197090, TPS-60, BUSTPS60

Specifications

Mounting: Snap In
Volts DC: 170
Type: Fuse, DC Power
Amps: 60
Length: 0.880 in
Interrupt Rating DC: 100 kA
Mounting: Snap In
Type: Fuse, DC Power
Length: 0.880 in
Volts DC: 170
Amps: 60
Interrupt Rating DC: 100 kA