1
more

Disconnect Switch, Mounting Adapter, DIN Rail, 35mm, for Fused
Item #: 0038802
Cat #: OSGZD1
UPC: 417019480004
$ 65.36 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Mounting Adapter, DIN Rail, 35 mm, for Fused
Overview
Disconnect Switch, Mounting Adapter, DIN Rail, 35 mm, for Fused
Fastening Accessories for low-voltage switch technology
Also known as: 417019480004, OSGZD1, ABBOSGZD1
Specifications
| Type: | Disconnect Switch, Mounting Adapter |
| Mounting: | Device |
| Type: | Disconnect Switch, Mounting Adapter |
| Mounting: | Device |