1/2 GRND FTG-BRNZ

Item #: 0038687

Cat #: L-160-B

UPC: 784297390036

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MADISON, GROUND CLAMP, CONNECTION: SCREW CLAMP, BRONZE CLAMP AND SCREW, CONDUCTOR RANGE (MAIN/PRIMARY): 10 AWG SOLID - 2 AWG STRANDS, TRADE SIZE: 1/2 TO 1 IN, SHELF QUANTITY: 25, MASTER QUANTITY: 125, UL LISTED, MEETS UL467, CONNECTS BARE COPPER WI

Overview

MADISON, GROUND CLAMP, CONNECTION: SCREW CLAMP, BRONZE CLAMP AND SCREW, CONDUCTOR RANGE (MAIN/PRIMARY): 10 AWG SOLID - 2 AWG STRANDS, TRADE SIZE: 1/2 TO 1 IN, SHELF QUANTITY: 25, MASTER QUANTITY: 125, UL LISTED, MEETS UL467, CONNECTS BARE COPPER WI
Also known as: 784297390036, L-160-B, MADL160B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65