MASTERCOLOR-ELITE CERAMIC METAL HALIDE

Item #: 0038637

Cat #: CDM T9 ELITE 315W/942/U/E NA

UPC: 046677220648

Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 315W, Bulb: T9, Base: Bi-Pin (G12), Initial Lumens: 36,200, Mean Lumens: 32,600, CRI: 90, Color Temperature: 4200K. ANSI Code: C182/E. *Philips Part # 22064-0

Overview

Metal Halide, Single-Ended, Tubular Lamp, 315W, Bulb: T9, Base: Bi-Pin (G12), Initial Lumens: 36,200, Mean Lumens: 32,600, CRI: 90, Color Temperature: 4200K. ANSI Code: C182/E. *Philips Part # 22064-0

Philips 315 watt MasterColor® CDM Elite MW. The medium wattage CDM lighting system that gives superior, long-lasting white light for both indoor and outdoor use.

Also known as: 046677220648, CDM T9 ELITE 315W/942/U/E NA, PHICDMT9ELITE315W

Specifications

Shape: T9 (Tubular)
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 315
Lumens: 36200
Light Technology: HID
Base: 2-Pin (G12)
Shape: T9 (Tubular)
Color Rendering Index (CRI): 90
Lumens: 36200
Base: 2-Pin (G12)
Color Temperature: 4200 (Cool White)
Wattage: 315
Light Technology: HID