BACK BOX 6" DEEP

Item #: 0038618

Cat #: FL500P6B

UPC:

Company wide:
0 in stock
Documents & Guides
FSR FL-500P-6-B

Overview

FSR FL-500P-6-B
Also known as: FL500P6B, FSRFL500P6B

Specifications

Depth: 6 in
Material: Steel
Depth: 6 in
Material: Steel