Electronic Ballast, Electrodeless, 1-Lamp, 150W, 120/240V

Item #: 0038611

Cat #: QT1X150ICEUNVT

UPC: 046135497728

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Electronic Ballast, Electrodeless, 1-Lamp, Lamp Wattage: 150, 120/240 Volt, Lamp Type: ICE150, Ballast Factor: Normal, Standard Case Qty: 5 Sylvania Part # 49772

Overview

Electronic Ballast, Electrodeless, 1-Lamp, Lamp Wattage: 150, 120/240 Volt, Lamp Type: ICE150, Ballast Factor: Normal, Standard Case Qty: 5 Sylvania Part # 49772
Also known as: 046135497728, QT1X150ICEUNVT, SYLQT1X150ICEUNVT

Specifications

Volts AC: 120, 240
Type: Electrodeless, Electronic
Wattage: 150
Family / Style: Quicktronic
Volts AC: 120, 240
Wattage: 150
Type: Electrodeless, Electronic
Family / Style: Quicktronic