PVC Coated Conduit, 3", 10' Length

Item #: 0038604

Cat #: PV3010CT00

UPC: 847656078225

$ 61.52 FT
Company wide:
130 in stock
Documents & Guides
PVC Coated Conduit, 3" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 3" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.

Also known as: 847656078225, PV3010CT00, CLBPV3010CT00

Specifications

Diameter: 3 in
Color: Black
Length: 10 ft
Material: PVC Coated Steel
Diameter: 3 in
Length: 10 ft
Color: Black
Material: PVC Coated Steel