12 Meter 40' PIR Sensor

Item #: 0038584

Cat #: 6540UPI

UPC:

Company wide:
0 in stock
Documents & Guides
GE SEC 6540UPI 12 Meter 40' PIR Sensor

Overview

GE SEC 6540UPI 12 Meter 40' PIR Sensor
Also known as: 6540UPI, GEX6540UPI

Specifications

Mounting: Surface
Type: Wireless
Height: 4.800 in
Width: 1.600 in
Depth: 1.700 in
Volts DC Range: 9 - 15
Mounting: Surface
Height: 4.800 in
Depth: 1.700 in
Type: Wireless
Width: 1.600 in
Volts DC Range: 9 - 15