ATP 1000 Alphanumeric Touchpad

Item #: 0038581

Cat #: 60983

UPC:

Company wide:
0 in stock
GE SEC 60-983 ATP1000 Alphanumeric Touch pad, 2-lines, 16 Character Display, Touch Pad Includes Police, Fire, and Auxiliary Panic Button. Swing Down Door Reveals Label with Basic System Operation Commands.

Overview

GE SEC 60-983 ATP1000 Alphanumeric Touch pad, 2-lines, 16 Character Display, Touch Pad Includes Police, Fire, and Auxiliary Panic Button. Swing Down Door Reveals Label with Basic System Operation Commands.
Also known as: 60983, GEX60983

Specifications

Mounting: Surface
Color: White
Volts DC: 12
Height: 5 in
Width: 4.500 in
Depth: 0.750 in
Mounting: Surface
Volts DC: 12
Width: 4.500 in
Color: White
Height: 5 in
Depth: 0.750 in