Expansion Enclosures

Item #: 0038579

Cat #: 60793

UPC:

Company wide:
0 in stock
Documents & Guides
GE SECURITY 60-793 Expansion Enclosures

Overview

GE SECURITY 60-793 Expansion Enclosures
Also known as: 60793, GEX60793

Specifications

Depth: 3 in
Width: 12.25 in
Mounting: Surface
Color: White
Height: 14.250 in
Depth: 3 in
Mounting: Surface
Height: 14.250 in
Width: 12.25 in
Color: White